SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6204-2RS2/C3GJN

  • ERIKS:24002451
  • Manufacturer:7316571533605
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing features integrated seals on both sides for reliable lubricant retention and contaminant exclusion. The bearing is constructed from bearing steel and includes a sheet metal cage designed to support radial and axial loads in both directions efficiently. With a compact 0.5512 inch width it provides low friction minimises vibration and supports high rotational speeds. The C3 internal clearance allows for thermal expansion making it suitable for demanding operational environments.

Features
  • Contact seals on both sides prevent ingress of contaminants into the bearing
  • Sheet metal cage ensures dimensional stability during operation under varying loads
  • C3 clearance accommodates thermal expansion to maintain smooth rotation
  • Low friction design enables high speed operation up to 32000 revolutions per minute
  • Grease lubrication minimises maintenance requirements and supports prolonged service life
Application & Usage
  • Used with compact electric motors requiring high speed and low noise
  • Ideal for conveyor systems operating under continuous radial and axial load
  • Compatible with industrial pumps where reliable sealing is critical
Save to list

€7.87/ pieceexcl. VAT

€9.52incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6204
Execution
Single row
Inner Diameter
20 mm
Outer Diameter
47 mm
Width
14 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
C3
Cage
Sheet metal
Running accuracy
Standard
Lubrication
Grease
Dynamic load rating
13.5 kN
Static load rating
6.55 kN
Reference speed
32000 rpm
Limiting speed
20000 rpm
Weight
0.106 kg
Weight
0.23 lb