SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6203-2ZTN9/C3LHT23

  • ERIKS:24002446
  • Manufacturer:7316577732286
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a 17 mm inner diameter and a 40 mm outer diameter. The 6203 series design provides a 12 mm width and a dynamic load rating of 9.95 kN. Its construction supports applications requiring high limiting speeds up to 24000 r/min. This bearing is suited for environments where consistent and long-term performance is required.

Features
  • Deep groove design supports precise rotational movement and stable operation in demanding conditions
  • 12 mm width enables efficient load distribution helping to reduce component wear
  • Dynamic load rating of 9.95 kN improves reliability in heavy duty applications
  • Limiting speed of 24000 r/min supports high speed performance for advanced machinery
Application & Usage
  • Used with idler pulleys in lawn and garden equipment
  • Ideal for spindles requiring stable operation under continuous loads
  • Compatible with casters and rollers in harsh
  • contaminated environments
Save to list

€11.03/ pieceexcl. VAT

€13.35incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
Deep Groove Ball Bearing
Execution
Single row
Inner Diameter
17 mm
Outer Diameter
40 mm
Width
12 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Metal
Internal clearance
C3
Cage
Plastic
Running accuracy
Standard
Lubrication
LHT23
Dynamic load rating
9.95 kN
Static load rating
4.75 kN
Limiting speed
24000 rpm
Weight
0.064 kg
B
12 mm
D
40 mm
d
17 mm