






€5.64/ pieceexcl. VAT
€6.82incl. VAT
84 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | 6203 |
Execution | Single row |
Inner Diameter | 17 mm |
Outer Diameter | 40 mm |
Width | 12 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | C3 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | GJN |
Dynamic load rating | 9.95 kN |
Static load rating | 4.75 kN |
B | 12 mm |
D | 40 mm |
d | 17 mm |