SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6203-2RSL/C3GJN

  • ERIKS:13197783
  • Manufacturer:7316572042205
Image 1
Image 2
Image 1
Image 2
Overview

This product is associated with SKF a globally recognised manufacturer in the motion and engineering sectors. Founded in 1907 SKF operates in approximately 130 countries with an extensive distribution network. Their components are integral to a wide range of industrial and societal applications. The company is involved in research technology development and sustainability initiatives.

Features
  • Global distribution network ensures reliable availability for industrial procurement needs
  • Proven track record since 1907 provides confidence in product reliability and performance
  • Presence in over 130 countries supports diverse operational and logistical requirements
  • Integration in various sectors allows compatibility with multiple industrial systems
Application & Usage
  • Used with industrial machinery requiring dependable movement solutions
  • Ideal for manufacturing facilities seeking established component suppliers
  • Compatible with automation systems in large-scale production environments
Save to list

€6.27/ pieceexcl. VAT

€7.59incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6203
Execution
Single row
Inner Diameter
17 mm
Outer Diameter
40 mm
Width
12 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
C3
Cage
Steel
Running accuracy
Standard
Lubrication
GJN
Dynamic load rating
9.95 kN
Static load rating
4.75 kN
B
12 mm
D
40 mm
d
17 mm