






€71.54/ pieceexcl. VAT
€86.56incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | 6203 |
Execution | Single row |
Inner Diameter | 17 mm |
Outer Diameter | 40 mm |
Width | 12 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Running accuracy | Standard |
Lubrication | Solid Oil |
Dynamic load rating | 9.95 kN |
Static load rating | 4.75 kN |
Limiting speed | 8400 rpm |
Weight | 0.0651 kg |
Weight | 0.14 lb |
B | 12 mm |
D | 40 mm |
d | 17 mm |