SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6203-2RSH/LHT23

  • ERIKS:24002439
  • Manufacturer:7316571856018
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing features integral contact seals on both sides. Designed for low friction and high-speed operation it accommodates both radial and axial loads in either direction. The bearing is constructed from bearing steel and is lubricated with grease for optimised performance. Its robust design and sealing help prolong service life by retaining lubricant and excluding contaminants.

Features
  • Contact seals on both sides retain lubricant and block contaminants for extended bearing life
  • Low friction construction supports efficient high-speed rotation in demanding applications
  • Accommodates radial and axial loads in both directions enhancing operational flexibility
  • Sheet metal cage ensures structural integrity and stable performance under load
  • Bearing steel material offers durability and resistance to wear in continuous operation
Application & Usage
  • Used with electric motors and general industrial equipment
  • Ideal for conveyor systems requiring low maintenance operation
  • Compatible with agricultural machinery needing reliable load support
Save to list

€12.51/ pieceexcl. VAT

€15.14incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6203
Execution
Single row
Inner Diameter
17 mm
Outer Diameter
40 mm
Width
12 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
CN (normal)
Cage
Sheet metal
Running accuracy
Standard
Lubrication
Grease
Dynamic load rating
9.95 kN
Static load rating
4.75 kN
Weight
0.0651 kg
Weight
0.14 lb