SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6203-2RSH/C3LHT23

  • ERIKS:23758247
  • Manufacturer:7316571856124
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features seals on both sides and is constructed from bearing steel. It accommodates both radial and axial loads with a robust sheet metal cage and integral sealing for extended service life. Its low-friction design allows for high rotational speeds and reduced maintenance demands. The bearing is easy to mount and engineered for versatility in various industrial applications.

Features
  • Integral sealing retains lubricant and blocks contaminants to extend bearing service life
  • Low-friction design enables high-speed operation minimising energy loss
  • Sheet metal cage provides structural stability for demanding operating conditions
  • Accommodates radial and axial loads reducing the need for separate bearing types
  • Pre-lubricated with grease offering reduced maintenance requirements for operators
Application & Usage
  • Used with electric motors requiring high-speed and low-noise performance
  • Ideal for conveyors operating in dusty or contaminated environments
  • Compatible with automotive auxiliary units requiring compact sealed bearings
Save to list

€12.51/ pieceexcl. VAT

€15.14incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6203
Execution
Single row
Inner Diameter
17 mm
Outer Diameter
40 mm
Width
12 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
C3
Cage
Sheet metal
Running accuracy
Standard
Lubrication
Grease
Dynamic load rating
9.95 kN
Static load rating
4.75 kN
Limiting speed
12000 rpm
Weight
0.0651 kg
Weight
0.14 lb