






€5.79/ pieceexcl. VAT
€7.01incl. VAT
2144 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | 6203 |
Execution | Single row |
Inner Diameter | 17 mm |
Outer Diameter | 40 mm |
Width | 12 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Running accuracy | P5 |
Lubrication | Grease |
Dynamic load rating | 9.95 kN |
Static load rating | 4.75 kN |
Fatigue load limit | 0.2 kN |
Limiting speed | 12000 rpm |
Weight | 0.0651 kg |
Weight | 0.14 lb |
da_min | 21.2 mm |
da_max | 22 mm |
B | 12 mm |
D | 40 mm |
d | 17 mm |
D2 | 34.98 mm |
d2 | 21.75 mm |
Da_max | 35.8 mm |
r1,2 | 0.6 mm |
ra | 0.6 mm |
€7.23/ pieceexcl. VAT
€8.75incl. VAT
83 In stock - Estimated delivery date 10/11/2026