SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6202-2Z/GJN

  • ERIKS:23758225
  • Manufacturer:7316571531465
Image 1
Image 2
Image 1
Image 2
Overview

This deep groove ball bearing has a 15 mm inner diameter and 35 mm outer diameter. Featuring a width of 11 mm it provides a basic dynamic load rating of 8.06 kN. The presence of seals or shields allows for versatility in various operating environments. The limiting speed is rated at 22000 r/min supporting high-speed applications.

Features
  • Seals or shields offer protection against contaminants enhancing operational longevity
  • 8.06 kN load rating supports moderate radial and axial loads improving bearing durability
  • 11 mm width allows for installation in compact assembly spaces optimising equipment design
  • Limiting speed of 22000 r/min enables use in high-speed rotating machinery increasing efficiency
Application & Usage
  • Used with medium size electric motors in industrial environments
  • Ideal for integration into automated assembly lines with space constraints
  • Compatible with machinery requiring reliable rotation at high speeds
Save to list

€5.01/ pieceexcl. VAT

€6.06incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6202
Execution
Single row
Inner Diameter
15 mm
Outer Diameter
35 mm
Width
11 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Metal
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
GJN
Dynamic load rating
8.06 kN
Static load rating
3.75 kN
Limiting speed
22000 rpm
Weight
0.047 kg
B
11 mm
D
35 mm
d
15 mm