SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6202-2Z/C3WT

  • ERIKS:23758224
  • Manufacturer:7316571227481
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing features a shield on both sides and a robust bearing steel construction. It is optimised for low friction high rotational speeds and accommodates radial as well as axial loads in both directions. The integral non-contact sealing provides effective lubricant retention and protection against contaminants. Its compact design allows easy mounting and reduced maintenance requirements.

Features
  • Non-contact shield on both sides keeps contaminants out and lubricant inside
  • Bearing steel material ensures high durability for demanding industrial environments
  • Low friction design supports high-speed operation
  • reducing energy consumption
  • Accommodates both radial and axial loads for versatile application requirements
  • Grease lubrication minimises maintenance intervals and enhances service life
Application & Usage
  • Used with electric motors requiring low vibration operation
  • Ideal for conveyor systems with high rotational speed demands
  • Compatible with automation assemblies needing compact
  • robust bearings
Save to list

€5.38/ pieceexcl. VAT

€6.51incl. VAT

126 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6202
Execution
Single row
Inner Diameter
15 mm
Outer Diameter
35 mm
Width
11 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Metal
Internal clearance
C3
Cage
Sheet metal
Running accuracy
Standard
Lubrication
Grease
Dynamic load rating
8.06 kN
Static load rating
3.75 kN
Reference speed
43000 rpm
Limiting speed
22000 rpm
Weight
0.0465 kg
Weight
0.1 lb