SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6202-2RSLTN9/C3VT162

  • ERIKS:12121375
  • Manufacturer:7316571824802
Image 1
Image 2
Image 1
Image 2
Overview

This deep groove ball bearing is part of the 6202 series designed for various industrial applications. The product features a 2RSL sealing configuration for enhanced protection. With a net weight of 0.0438 kg it is suitable for settings where precise weight specifications are required. The bearing is offered by SKF a globally established manufacturer. Technical details support reliable integration into mechanical assemblies.

Features
  • 2RSL sealing configuration provides effective barrier against contaminants and moisture ingress
  • Net weight of 0.0438 kg enables use in applications with strict weight limits
  • Deep groove design ensures smooth performance under radial and axial loads
  • 6202 series compatibility allows easy interchangeability with standardised equipment
  • SKF manufacturer ID ensures traceability for procurement and inventory management
Application & Usage
  • Used with industrial machinery requiring deep groove ball bearing solutions
  • Ideal for conveyor systems in need of precise component weight control
  • Compatible with automated equipment requiring sealed bearing protection
Save to list

€8.78/ pieceexcl. VAT

€10.62incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6202
Execution
Single row
Inner Diameter
15 mm
Outer Diameter
35 mm
Width
11 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
C3
Cage
Plastic
Running accuracy
Standard
Lubrication
VT162
Weight
0.0438 kg
Weight
0.097 lb