SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6202-2RSLTN9/C3VT105

  • ERIKS:12121374
  • Manufacturer:7316571824888
Image 1
Image 2
Image 1
Image 2
Overview

This deep groove ball bearing features a 15 mm bore and 35 mm outer diameter. The 11 mm width supports compact installation in demanding assemblies. With a dynamic load rating of 8.06 kN and a limiting speed of 28000 r/min

Features
  • 15 mm inner diameter enables compatibility with standard shaft dimensions for versatile mounting
  • Dynamic load rating of 8.06 kN delivers dependable support for moderate to high radial loads
  • Limiting speed of 28000 r/min accommodates high-speed operational requirements in rotating equipment
  • Compact 11 mm width allows integration where axial space is limited in machinery assemblies
Application & Usage
  • Used with idler pulleys in lawn and garden equipment
  • Ideal for supporting rollers in material handling systems
  • Compatible with electric motor assemblies requiring high-speed rotation
Save to list

€5.41/ pieceexcl. VAT

€6.55incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
Deep Groove Ball Bearing
Execution
Single row
Inner Diameter
15 mm
Outer Diameter
35 mm
Width
11 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
C3
Cage
Plastic
Running accuracy
Standard
Lubrication
VT105
Dynamic load rating
8.06 kN
Static load rating
3.75 kN
Limiting speed
28000 rpm
Weight
0.044 kg
B
11 mm
D
35 mm
d
15 mm