SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6202-2RSL/LHT23

  • ERIKS:13197722
  • Manufacturer:7316571824505
Image 1
Image 2
Image 1
Image 2
Overview

This manufacturer operates in over 130 countries and maintains a significant global distribution network. Their products are widely integrated in various sectors requiring movement-based solutions. The company supports businesses with a broad range of products and services tailored for industrial environments. Their solutions are embedded into the everyday operations of both individuals and companies worldwide.

Features
  • Extensive distribution network increases product availability and reduces lead times
  • Wide product portfolio allows selection for diverse industrial requirements and applications
  • Presence in numerous countries streamlines international procurement and supply chains
  • Support resources provide technical guidance reducing downtime for industrial users
Application & Usage
  • Used with industrial automation systems for reliable motion control
  • Compatible with transport equipment requiring durable movement solutions
  • Ideal for general machinery across manufacturing and processing sectors
Save to list

€12.91/ pieceexcl. VAT

€15.62incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6202
Execution
Single row
Inner Diameter
15 mm
Outer Diameter
35 mm
Width
11 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
LHT23
Dynamic load rating
8.06 kN
Static load rating
3.75 kN
B
11 mm
D
35 mm
d
15 mm