SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6202-2RSL/C3

  • ERIKS:23758217
  • Manufacturer:7316571824314
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing is constructed with seals on both sides optimised for low friction and high-speed performance. It is designed to accommodate both radial and axial loads offering versatility and reliability in various industrial settings. The bearing features a robust sheet metal cage and bearing steel construction for durability. The integral low-friction sealing helps retain lubricant and prevents contamination supporting extended service life. With a 15 mm bore and 35 mm outside diameter it is suitable for compact assemblies.

Features
  • Low-friction sealing reduces lubricant loss and prevents ingress of contaminants for longer bearing life
  • Single row deep groove construction accommodates radial and axial loads in both directions improving flexibility
  • Sheet metal cage and bearing steel material enhance structural integrity and operational reliability
  • Grease lubrication minimises maintenance requirements supporting continuous performance
  • High reference speed capability enables suitability for demanding high-speed applications
Application & Usage
  • Used with electric motors requiring low noise and high rotational speeds
  • Ideal for compact gearboxes where both radial and axial load support is needed
  • Compatible with industrial pumps for enhanced sealing and increased service life
Save to list

€9.09/ pieceexcl. VAT

€11.00incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6202
Execution
Single row
Inner Diameter
15 mm
Outer Diameter
35 mm
Width
11 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
C3
Cage
Sheet metal
Running accuracy
Standard
Lubrication
Grease
Dynamic load rating
8.06 kN
Static load rating
3.75 kN
Reference speed
43000 rpm
Limiting speed
22000 rpm
Weight
0.0454 kg
Weight
0.1 lb