






€9.09/ pieceexcl. VAT
€11.00incl. VAT
606 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | 6202 |
Execution | Single row |
Inner Diameter | 15 mm |
Outer Diameter | 35 mm |
Width | 11 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Running accuracy | P5 |
Lubrication | Grease |
Dynamic load rating | 8.06 kN |
Static load rating | 3.75 kN |
Reference speed | 43000 rpm |
Fatigue load limit | 0.16 kN |
Limiting speed | 22000 rpm |
Weight | 0.0454 kg |
Weight | 0.1 lb |
da_min | 19.2 mm |
da_max | 19.4 mm |
B | 11 mm |
D | 35 mm |
d | 15 mm |
D2 | 18.6 mm |
Da_max | 30.8 mm |
r1,2 | 0.6 mm |
ra | 0.6 mm |