SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6202-2RSH/W64

  • ERIKS:24002425
  • Manufacturer:7316572165058
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing is optimised for low friction and high-speed operation. Its robust design accommodates both radial and axial loads in either direction. The bearing requires minimal maintenance and features a contact seal on both sides. A solid oil lubricant enhances operational reliability in various industrial environments.

Features
  • Low friction design reduces energy loss and minimises operating temperature rise
  • Contact seals on both sides prevent contamination and extend bearing service life
  • Solid oil lubrication delivers consistent performance in demanding applications
  • Accommodates both radial and axial loads for versatile installation options
Application & Usage
  • Used with electric motors and small power transmission systems
  • Ideal for conveyor rollers and industrial fan assemblies
  • Compatible with pumps and machinery requiring high rotational speeds
Save to list

€62.83/ pieceexcl. VAT

€76.02incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6202
Execution
Single row
Inner Diameter
15 mm
Outer Diameter
35 mm
Width
11 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
CN (normal)
Cage
Sheet metal
Running accuracy
Standard
Lubrication
Solid Oil
Dynamic load rating
8.06 kN
Static load rating
3.75 kN
Limiting speed
9600 rpm
Weight
0.0482 kg
Weight
0.11 lb