




€5.56/ pieceexcl. VAT
€6.73incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | 6202 |
Execution | Single row |
Inner Diameter | 15 mm |
Outer Diameter | 35 mm |
Width | 11 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | C4 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 8.06 kN |
Static load rating | 3.75 kN |
Limiting speed | 13000 rpm |
Weight | 0.0454 kg |
Weight | 0.1 lb |
€6.72/ pieceexcl. VAT
€8.13incl. VAT
Sold per: 100Min. order: 100
Estimated delivery date - 16/11/2026