SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6202-2RSH/C3LHT23

  • ERIKS:24002422
  • Manufacturer:7316571818139
Image 1
Image 2
Image 1
Image 2
Overview

This deep groove ball bearing offers a 15 mm inner diameter and 35 mm outer diameter. Its 11 mm width and high load capacity of 8.06 kN support demanding MRO applications. With a limiting speed of 28000 r/min

Features
  • High load rating of 8.06 kN ensures long service life under heavy operating conditions
  • Limiting speed of 28000 r/min supports machinery requiring fast rotational capability
  • Compact 11 mm width allows installation in space-constrained assemblies and equipment
  • Standardised 6202 series dimensions simplify replacement and inventory management
  • Deep groove design accommodates combined radial and axial loads efficiently
Application & Usage
  • Used with electric motors in industrial automation equipment
  • Ideal for conveyor systems requiring high rotational speeds
  • Compatible with agricultural machinery for robust bearing support
Save to list

€11.12/ pieceexcl. VAT

€13.46incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
Deep Groove Ball Bearing
Execution
Single row
Inner Diameter
15 mm
Outer Diameter
35 mm
Width
11 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
C3
Cage
Steel
Running accuracy
Standard
Lubrication
LHT23
Dynamic load rating
8.06 kN
Static load rating
3.75 kN
Limiting speed
28000 rpm
Weight
0.045 kg
B
11 mm
D
35 mm
d
15 mm