SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6202-2RS1/VM045

  • ERIKS:13197709
  • Manufacturer:7316572146491
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features integral sealing for enhanced longevity in demanding environments. It offers low friction high-speed capability and accommodates both radial and axial loads. The robust sheet metal cage and bearing steel construction ensure durability and reliable performance. Easy mounting and minimal maintenance requirements further increase operational efficiency.

Features
  • Integral seal design keeps lubricant in and contaminants out ensuring longer service life
  • Low friction construction enables high rotational speeds supporting demanding applications
  • Sheet metal cage provides structural stability under varying operational stresses
  • Accommodates radial and axial loads in both directions reducing component complexity
  • Requires less maintenance minimising downtime and operational costs
Application & Usage
  • Used with conveyor rollers in material handling systems
  • Ideal for small electric motor assemblies in automation lines
  • Compatible with pumps and fans requiring high-speed operation
Save to list

€8.56/ pieceexcl. VAT

€10.36incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6202
Execution
Single row
Inner Diameter
15 mm
Outer Diameter
35 mm
Width
11 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
CN (normal)
Cage
Sheet metal
Running accuracy
Standard
Lubrication
Grease
Dynamic load rating
8.06 kN
Static load rating
3.75 kN
Reference speed
43000 rpm
Limiting speed
13000 rpm
Weight
0.0454 kg
Weight
0.1 lb
B
11 mm
D
35 mm
d
15 mm