SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6202/16-2RSH

  • ERIKS:12350494
  • Manufacturer:7316571822440
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features integral contact seals on both sides for effective protection against contaminants. The bearing supports both radial and axial loads offering high-speed capability with low noise and vibration. Constructed from bearing steel it is designed for reliability and reduced maintenance. The grease lubrication and robust design enhance operational efficiency in demanding applications.

Features
  • Contact seals on both sides retain lubricant and prevent ingress of contaminants
  • High-speed capability with low friction ensures reliable operation in demanding environments
  • Bearing steel construction provides strength and resistance to wear under heavy loads
  • Supports both radial and axial loads to accommodate versatile mounting requirements
  • Grease lubrication reduces maintenance intervals and minimises downtime for operators
Application & Usage
  • Used with electric motors requiring low vibration and high rotational speeds
  • Ideal for conveyors operating in dusty or contaminated environments
  • Compatible with industrial pumps where both radial and axial loads occur
Save to list

€40.59/ pieceexcl. VAT

€49.11incl. VAT

1 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6202
Execution
Single row
Inner Diameter
16 mm
Outer Diameter
35 mm
Width
11 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
CN (normal)
Cage
Sheet metal
Running accuracy
Standard
Lubrication
Grease
Dynamic load rating
8.06 kN
Static load rating
3.75 kN
Limiting speed
13000 rpm
Weight
0.0434 kg
Weight
0.096 lb