SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6201-2Z/C3WT

  • ERIKS:24002414
  • Manufacturer:7316570201772
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a 12 mm inner diameter and 32 mm outer diameter. It is designed with a 10 mm width and a dynamic load rating of 7.28 kN. Seals or shields help protect the bearing in various applications. The bearing supports limiting speeds up to 32000 r/min. It is suitable for use in demanding industrial environments.

Features
  • Seals or shields provide protection from contaminants and help extend service life
  • High dynamic load rating of 7.28 kN enables reliable operation under significant loads
  • Compact dimensions with 10 mm width allow for installation in space-constrained assemblies
  • Limiting speed of 32000 r/min supports fast rotational applications reducing downtime
Application & Usage
  • Used with medium size electric motors where reliable rotation is critical
  • Ideal for machinery requiring compact bearings for efficient power transmission
  • Compatible with industrial equipment operating in environments requiring sealed bearings
Save to list

€9.66/ pieceexcl. VAT

€11.69incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6201