SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6201-2Z/C3

  • ERIKS:23758193
  • Manufacturer:7316570484724
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing features a robust design optimised for low friction and high rotational speeds. It accommodates both radial and axial loads providing versatile performance for demanding industrial environments. The shielded construction helps retain lubricant and exclude contaminants extending service life and reducing maintenance. The bearing is supplied pre-lubricated with grease for easier installation and reliable operation.

Features
  • Integral non-contact shields help retain grease and exclude contaminants for longer service life
  • C3 internal clearance allows for high-speed operation and reduced heat generation
  • High-quality bearing steel construction enhances durability and load carrying capability
  • Sheet metal cage ensures secure ball guidance and consistent performance under load
  • Pre-lubricated with grease for simplified installation and maintenance reduction
Application & Usage
  • Used with electric motors requiring extended bearing life and low maintenance
  • Ideal for industrial gearboxes operating at high rotational speeds
  • Compatible with pumps and fans exposed to moderate contaminants
Save to list

€4.24/ pieceexcl. VAT

€5.13incl. VAT

71 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6201
Alternatives

€5.28/ pieceexcl. VAT

€6.39incl. VAT

Estimated delivery date - 13/11/2026