SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6201-2Z/C2ELHT23

  • ERIKS:24002412
  • Manufacturer:7316570675771
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a single row design with shields on both sides optimised for low friction and high rotational speeds. Designed to accommodate both radial and axial loads it is suitable for applications requiring reliable performance and extended service life. Bearing steel construction and integral non-contact sealing enhance durability and contaminate resistance. Compact dimensions allow for versatile use in various equipment. Maintenance requirements are minimised due to sealed lubrication and robust design.

Features
  • Sheet metal cage design ensures stable rolling element guidance under operational loads
  • Non-contact shields on both sides protect against contamination and prolong service life
  • Low friction design enables high reference speed reducing energy losses in dynamic operations
  • Greased for life minimises maintenance intervals streamlining equipment upkeep routines
  • Accommodates radial and axial loads supporting versatile mounting configurations in machinery
Application & Usage
  • Used with electric motors requiring low noise and high-speed rotation
  • Ideal for conveyor systems demanding reduced maintenance and operational reliability
  • Compatible with pumps and fans operating under combined load conditions
Save to list

€9.06/ pieceexcl. VAT

€10.96incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6201