






€5.54/ pieceexcl. VAT
€6.70incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | 6201 |
Execution | Single row |
Inner Diameter | 12 mm |
Outer Diameter | 32 mm |
Width | 10 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Running accuracy | Standard |
Lubrication | Grease |
Dynamic load rating | 7.28 kN |
Static load rating | 3.1 kN |
Fatigue load limit | 0.132 kN |
Limiting speed | 15000 rpm |
Weight | 0.038 kg |
Weight | 0.084 lb |
da_min | 16.2 mm |
da_max | 16.5 mm |
B | 10 mm |
D | 32 mm |
d | 12 mm |
D2 | 27.34 mm |
d2 | 16.2 mm |
Da_max | 27.8 mm |
r1,2 | 0.6 mm |
ra | 0.6 mm |