SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6201-2RSH/LHT23

  • ERIKS:23772422
  • Manufacturer:7316571844916
Image 1
Image 2
Image 1
Image 2
Overview

This deep groove ball bearing features a 12 mm inner diameter and 32 mm outer diameter. Designed for higher load capacity with a 7.28 kN dynamic rating it operates with limiting speeds up to 15000 r/min. The bearing includes integrated seals for enhanced protection in demanding environments.

Features
  • Sealed design protects internal components from contaminants for improved reliability in harsh conditions
  • High dynamic load rating supports heavier operational demands and prolongs service life
  • Compact 10 mm width enables use in space-constrained assemblies without compromising performance
  • Limiting speed up to 15000 r/min allows for efficient operation in high-speed machinery
  • Precision 12 mm inner and 32 mm outer diameters ensure accurate fitment in standard housings
Application & Usage
  • Used with automated conveyor systems requiring sealed bearings for contamination control
  • Ideal for electric motors operating at moderate to high speeds in industrial settings
  • Compatible with food processing equipment where maintenance access is limited
Save to list

€10.32/ pieceexcl. VAT

€12.49incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6201