




€5.38/ pieceexcl. VAT
€6.51incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | 6201 |
Execution | Single row |
Inner Diameter | 12 mm |
Outer Diameter | 32 mm |
Width | 10 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | C4 |
Cage | Steel |
Running accuracy | Standard |
Lubrication | Standard |
Dynamic load rating | 7.28 kN |
Static load rating | 3.1 kN |
Limiting speed | 15000 rpm |
Weight | 0.0365 kg |
Weight | 0.08 lb |
€6.23/ pieceexcl. VAT
€7.54incl. VAT
Sold per: 396Min. order: 396
Estimated delivery date - 16/11/2026