SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6201-2RSH/C3LHT23

  • ERIKS:23772421
  • Manufacturer:7316571844862
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This is a single row deep groove ball bearing designed for high rotational speeds and low friction. The bearing features contact seals on both sides to retain grease and prevent contamination. Its C3 clearance and robust bearing steel construction suit demanding industrial environments. The compact 12 mm bore and 32 mm outer diameter enable versatile mounting in limited spaces.

Features
  • Sheet metal cage ensures stable ball guidance for consistent running performance
  • Contact seals on both sides maintain lubricant and block contaminants extending service life
  • C3 radial internal clearance allows thermal expansion reducing risk of operational preload
  • Grease lubrication minimises maintenance requirements for continuous operation
  • Bearing steel construction provides high fatigue strength enabling reliable load support
Application & Usage
  • Used with electric motors in compact drive assemblies
  • Ideal for automated conveyor rollers requiring high speed rotation
  • Compatible with agricultural machinery demanding robust sealed bearings
Save to list

€10.32/ pieceexcl. VAT

€12.49incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6201