SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6201-2RSH/C3GJN

  • ERIKS:23758186
  • Manufacturer:7316571844817
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing from SKF features a single row design with seals on both sides optimised for low friction low noise and high rotational speeds. The integral contact seals retain lubricant and exclude contaminants extending service life. It accommodates both radial and axial loads and requires minimal maintenance. Manufactured from bearing steel it is suitable for versatile industrial applications.

Features
  • Contact seals retain grease within the bearing reducing the risk of lubricant loss
  • Bearing steel construction ensures strength and durability in demanding environments
  • C3 internal clearance allows for higher operational speeds with less heat generation
  • Accommodates radial and axial loads supporting diverse load conditions in equipment
  • Low-friction design minimises energy consumption and operating temperature at high speeds
Application & Usage
  • Used with electric motors requiring reliable high-speed rotation
  • Ideal for conveyor systems with combined radial and axial load requirements
  • Compatible with HVAC fans and pumps for consistent
  • low-maintenance operation
Save to list

€5.17/ pieceexcl. VAT

€6.26incl. VAT

22 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6201
Execution
Single row
Inner Diameter
12 mm
Outer Diameter
32 mm
Width
10 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
C3
Cage
Sheet metal
Running accuracy
Standard
Lubrication
Grease
Dynamic load rating
7.28 kN
Static load rating
3.1 kN
Limiting speed
15000 rpm
Weight
0.03 kg
Weight
0.066 lb