SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6200-2ZTN9

  • ERIKS:24002406
  • Manufacturer:7316570561869
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing with a 10 mm bore and 30 mm outer diameter offers precise rotational performance in demanding MRO environments. With a width of 9 mm and a basic dynamic load rating of 5.4 kN it is suitable for applications requiring high speed and durability. The 6200 series design ensures reliable operation in a range of industrial settings.

Features
  • Deep groove geometry provides consistent load distribution for reduced operational wear and longer service life
  • High limiting speed of 36000 r/min supports use in fast-rotating equipment for increased productivity
  • Compact 9 mm width allows installation where space constraints are critical for efficient machine design
  • Basic dynamic load rating of 5.4 kN supports demanding load conditions in industrial use
Application & Usage
  • Used with electric motors requiring low-friction rotational elements
  • Ideal for conveyor systems in automated manufacturing lines
  • Compatible with industrial pumps needing reliable shaft support
Save to list

€8.81/ pieceexcl. VAT

€10.66incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
Deep Groove Ball Bearing
Alternatives

€5.21/ pieceexcl. VAT

€6.30incl. VAT

Estimated delivery date - 13/11/2026