SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6200-2Z/C4

  • ERIKS:24002404
  • Manufacturer:7316571319728
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a 10 mm inner diameter and 30 mm outer diameter. It has a 9 mm width and a dynamic load rating of 5.4 kN. Equipped with seals or shields it is suitable for high-speed applications up to 28 000 r/min. The bearing belongs to the 6200 series and is manufactured by SKF.

Features
  • Seals or shields prevent ingress of contaminants for longer bearing service life
  • High limiting speed capability supports demanding rotary applications in industrial environments
  • Dynamic load rating of 5.4 kN enables reliable performance under moderate loads
  • Standard 6200 series dimensions simplify integration into existing equipment designs
  • Precision manufacturing by SKF ensures consistent operation and dimensional stability
Application & Usage
  • Ideal for use in electric motor assemblies and drive systems
  • Used with general machinery requiring compact deep groove ball bearings
  • Compatible with conveyor systems operating at moderate load and speed
Save to list

€4.57/ pieceexcl. VAT

€5.53incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6200