SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6200-2Z/C3WT

  • ERIKS:13529731
  • Manufacturer:7316570686319
Image 1
Image 2
Image 1
Image 2
Overview

This deep groove ball bearing features a 10 mm inner diameter and 30 mm outer diameter with a width of 9 mm. Seals or shields are available for protection against contamination. The bearing supports dynamic loads up to 5.4 kN and operates at limiting speeds up to 36 000 r/min. It is suitable for medium-sized electric motors and applications requiring reliable performance.

Features
  • Seals or shields protect internal components from dust and contaminants
  • Supports dynamic loads up to 5.4 kN for medium-duty industrial use
  • Operates at speeds up to 36
  • 000 r/min enabling high-speed applications
  • Compact 9 mm width allows integration into limited installation spaces
  • Deep groove design enhances radial and axial load carrying capability
Application & Usage
  • Used with medium-sized electric motors requiring reliable rotation
  • Ideal for machinery operating in environments with moderate contamination
  • Compatible with precision equipment needing high-speed ball bearings
Save to list

€4.78/ pieceexcl. VAT

€5.78incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
Deep Groove Ball Bearing