SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6200-2Z/C3LHT23

  • ERIKS:23758175
  • Manufacturer:7316570528022
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a 10 mm inner diameter and 30 mm outer diameter offering a compact form factor. It is available with seals or shields for added protection. The bearing supports a dynamic load rating of 5.4 kN and operates at high limiting and reference speeds. Its design is suitable for demanding industrial environments requiring precision and reliability.

Features
  • Seals or shields provide enhanced protection against contamination for extended bearing service life
  • High load rating of 5.4 kN allows use in applications with significant radial forces
  • Limiting speed of 28000 r/min enables suitability in high-speed rotating equipment
  • Compact width of 9 mm supports installation in space-constrained assemblies
  • Deep groove design ensures smooth operation under radial and axial loads
Application & Usage
  • Used with medium-size electric motors in industrial automation systems
  • Ideal for precision machinery requiring consistent high-speed rotation
  • Compatible with equipment needing low-maintenance rolling element bearings
Save to list

€8.68/ pieceexcl. VAT

€10.50incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
Deep Groove Ball Bearing