SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6200-2Z/C3

  • ERIKS:23758173
  • Manufacturer:7316577116628
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features shields on both sides for enhanced protection and lubricant retention. The design allows for high rotational speeds and accommodates both radial and axial loads. Constructed from bearing steel it is optimised for low friction and low vibration operation. Suitable for applications requiring minimal maintenance and robust performance.

Features
  • Sheet metal cage provides robust stability for consistent load support
  • Shields on both sides keep contaminants out and retain lubricant for extended service life
  • Low friction design enables high-speed operation with minimal energy loss
  • Accommodates radial and axial loads in both directions reducing installation complexity
  • Grease lubrication minimises maintenance intervals supporting continuous operation
Application & Usage
  • Used with electric motors requiring reliable high-speed rotation
  • Ideal for conveyor systems demanding long service intervals
  • Compatible with pumps operating in environments with particulate exposure
Save to list

€4.07/ pieceexcl. VAT

€4.92incl. VAT

156 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6200
Alternatives

€5.21/ pieceexcl. VAT

€6.30incl. VAT

Estimated delivery date - 13/11/2026