






€4.07/ pieceexcl. VAT
€4.92incl. VAT
356 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | 6200 |
Execution | Single row |
Inner Diameter | 10 mm |
Outer Diameter | 30 mm |
Width | 9 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Metal |
Internal clearance | CN (normal) |
Cage | Sheet metal |
Running accuracy | P5 |
Lubrication | Grease |
Dynamic load rating | 5.4 kN |
Static load rating | 2.36 kN |
Reference speed | 56000 rpm |
Fatigue load limit | 0.1 kN |
Limiting speed | 28000 rpm |
Weight | 0.0327 kg |
Weight | 0.072 lb |
da_min | 14.2 mm |
da_max | 16.9 mm |
B | 9 mm |
D | 30 mm |
d | 10 mm |
d1 | 17 mm |
D2 | 24.72 mm |
Da_max | 25.8 mm |
r1,2 | 0.6 mm |
ra | 0.6 mm |
€5.21/ pieceexcl. VAT
€6.30incl. VAT
Estimated delivery date - 28/10/2026