SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6200-2RSL

  • ERIKS:23758169
  • Manufacturer:7316571823881
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing features integral seals on both sides for improved service life. Its low friction design enables high rotational speeds and minimises noise and vibration. The bearing accommodates radial and axial loads in both directions and requires minimal maintenance. Constructed from bearing steel the robust design supports versatile industrial applications.

Features
  • Integral sealing retains lubricant and reduces risk of contamination ingress
  • Low friction construction allows higher operating speeds and quieter performance
  • Simple robust design simplifies installation and minimises maintenance requirements
  • Accommodates both radial and axial loads for flexible application versatility
  • Bearing steel construction provides durability and consistent load handling
Application & Usage
  • Used with electric motors for enhanced reliability and low noise operation
  • Ideal for conveyors requiring high speed and minimal maintenance intervals
  • Compatible with pumps operating under combined load and vibration conditions
Save to list

€8.07/ pieceexcl. VAT

€9.76incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6200