SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6200-2RSH/W64F

  • ERIKS:13529730
Image 1
Image 2
Image 1
Image 2
Overview

This deep groove ball bearing features a 10 mm inner diameter and 30 mm outer diameter designed for reliable operation in various environments. With a 9 mm width and solid oil-filled stainless steel construction it offers corrosion resistance and durability. The integrated sealing enhances protection against contaminants. Suitable for applications requiring high limiting speeds up to 17000 r/min and a dynamic load capacity of 5.4 kN.

Features
  • Solid oil-filled stainless steel construction ensures resistance to corrosion in harsh environments
  • Integrated seals help prevent ingress of contaminants extending bearing service life
  • High limiting speed capability enables use in demanding rotational applications
  • Dynamic load capacity of 5.4 kN supports moderate to heavy operational loads
  • Deep groove design provides stable performance under radial and axial loads
Application & Usage
  • Used with food and beverage processing equipment for non-corrosive operation
  • Ideal for machinery exposed to moisture or washdown cycles
  • Compatible with precise mounting tools such as the SKF TMMK series
Save to list

€40.37/ pieceexcl. VAT

€48.85incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6200
Execution
Single row
Inner Diameter
10 mm
Outer Diameter
30 mm
Width
9 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
W64F
Dynamic load rating
5.4 kN
Static load rating
2.36 kN
Limiting speed
17000 rpm
B
9 mm
D
30 mm
d
10 mm