






€55.00/ pieceexcl. VAT
€66.55incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SKF |
Series | 62 |
Type | Deep Groove Ball Bearing |
Execution | Single row |
Inner Diameter | 10 mm |
Outer Diameter | 30 mm |
Width | 9 mm |
Material | Steel |
Sealing | Closure on both sides |
Material sealing | Rubber |
Internal clearance | CN (normal) |
Cage | Steel |
Running accuracy | Standard |
Lubrication | W64 |
Dynamic load rating | 5.4 kN |
Static load rating | 2.36 kN |
Limiting speed | 36000 rpm |
B | 9 mm |
D | 30 mm |
d | 10 mm |