SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6200-2RSH/VA947

  • ERIKS:14281259
  • Manufacturer:7316579877787
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing is designed for food industry applications featuring food grade seals and grease. Its single row configuration with sealed sides provides reliable operation and low maintenance in non-corrosive environments. With low friction and optimised internal geometry the bearing supports high rotational speeds and stable performance. Its robust bearing steel construction ensures durability under radial and axial loads.

Features
  • Food grade seals and grease minimise contamination risk and enhance food safety
  • Low friction design supports high rotational speeds and reduces energy consumption
  • Sealed on both sides for protection from external ingress and maintenance reduction
  • Bearing steel material offers durability and resistance to wear in demanding environments
  • Single row versatile construction accommodates axial and radial loads in both directions
Application & Usage
  • Used with conveyor systems in food processing environments
  • Ideal for beverage packaging machinery requiring high speed rotation
  • Compatible with equipment in non-corrosive food industry settings
Save to list

€5.30/ pieceexcl. VAT

€6.41incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6200