SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6200-2RSH/LT

  • ERIKS:13197638
  • Manufacturer:7316571818863
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing offers integrated contact seals for protection and extended service life. Its design accommodates both radial and axial loads supporting high rotational speeds with low friction. Manufactured from bearing steel it is robust and suited for versatile mounting. The sealed construction retains lubricant and resists contaminants reducing maintenance requirements.

Features
  • Contact seals retain grease and block contaminants for longer operational reliability
  • Low friction design supports higher rotational speeds with minimal energy loss
  • Accommodates both radial and axial loads to enhance application flexibility
  • Bearing steel construction provides durability for demanding industrial environments
  • Single row and robust geometry enable straightforward installation and maintenance reduction
Application & Usage
  • Used with electric motors requiring dependable high speed rotation
  • Ideal for conveyor systems in automated material handling solutions
  • Compatible with agricultural machinery exposed to dust and debris
Save to list

€12.25/ pieceexcl. VAT

€14.82incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6200