SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6200-2RSH/C4

  • ERIKS:24002402
  • Manufacturer:7316571818825
Image 1
Image 2
Image 1
Image 2
Overview

This deep groove ball bearing is part of the 6200 series and features 2RSH sealing for enhanced protection. With a net product weight of 0.0317 kg it is suited for applications requiring compact and lightweight solutions. Designed and manufactured by SKF the bearing is intended for standard industrial use. The carbon footprint for a new product is 0.11 kg CO2e supporting sustainability measures.

Features
  • 2RSH sealing offers effective protection against contaminants improving component longevity
  • Deep groove construction enables smooth rotation reducing operational friction
  • Lightweight design at 0.0317 kg simplifies assembly and reduces equipment mass
  • 6200 series compatibility allows integration with standardised bearing housings
Application & Usage
  • Used with small electric motors in industrial equipment
  • Ideal for conveyor systems requiring lightweight bearing solutions
  • Compatible with compact mechanical assemblies in automation
Save to list

€5.15/ pieceexcl. VAT

€6.23incl. VAT

10 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6200