SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6200-2RSH/C3GJN

  • ERIKS:23758168
  • Manufacturer:7316571818757
Image 1
Image 2
Image 1
Image 2
Overview

This single row deep groove ball bearing is equipped with seals on both sides and features low friction for high rotational speeds. Designed to accommodate radial and axial loads in both directions it is optimised for low noise and vibration. The bearing is constructed from bearing steel with integral sealing to help retain lubricant and exclude contaminants. It offers straightforward mounting and reduced maintenance requirements for industrial applications.

Features
  • Integral sealing keeps lubricant inside and contaminants outside for prolonged service life
  • Low friction design enables higher rotational speeds for improved operational efficiency
  • Accommodates both radial and axial loads to support versatile mounting arrangements
  • Robust bearing steel construction enhances durability and resistance to wear
  • Contact seals on both sides minimise maintenance and increase reliability in use
Application & Usage
  • Used with electric motors requiring high rotational speed and low vibration
  • Ideal for industrial gearboxes with both radial and axial load requirements
  • Compatible with pumps and fans where lubricant retention is critical
Save to list

€4.94/ pieceexcl. VAT

€5.98incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
6200
Execution
Single row
Inner Diameter
10 mm
Outer Diameter
30 mm
Width
9 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
C3
Cage
Sheet metal
Running accuracy
Standard
Lubrication
Grease
Dynamic load rating
5.4 kN
Static load rating
2.36 kN
Weight
0.0317 kg
Weight
0.07 lb