SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 6200-2RS2/C3GHH

  • ERIKS:12121372
  • Manufacturer:7316570231403
Image 1
Image 2
Image 1
Image 2
Overview

This deep groove ball bearing is designed for reliable rotational movement in demanding industrial environments. The bearing has an inner diameter of 10 mm and an outer diameter of 30 mm with a 9 mm width. It supports dynamic loads up to 5.4 kN and can operate at speeds up to 36000 r/min. The 6200 series configuration is suitable for a broad range of applications.

Features
  • 9 mm width enables compact installation in limited space applications
  • Dynamic load rating of 5.4 kN provides reliable performance under heavy loads
  • Limiting speed of 36000 r/min ensures suitability for high-speed operations
  • Deep groove design enhances radial and axial load carrying capacity
Application & Usage
  • Used with electric motors requiring high rotational speeds
  • Ideal for conveyors in automated production lines
  • Compatible with precision gearboxes in packaging machinery
Save to list

€10.44/ pieceexcl. VAT

€12.63incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
62
Type
Deep Groove Ball Bearing