SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 61916-2RZ

  • ERIKS:13529728
  • Manufacturer:7316571076973
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a robust design with non-contact sealing on both sides. Its low friction characteristics support high rotational speeds and reduce noise and vibration. The use of bearing steel and integral sealing enhances service life and minimises maintenance requirements. Suitable for accommodating radial and axial loads in both directions.

Features
  • Integral sealing keeps lubricant in and contaminants out extending bearing lifespan
  • Sheet metal cage provides stability and consistent performance under demanding loads
  • Low friction design enables high-speed operation reducing energy consumption
  • Accommodates both radial and axial loads ensuring operational versatility
  • Grease lubrication minimises maintenance intervals and supports reliable operation
Application & Usage
  • Ideal for electric motor assemblies requiring high-speed rotation
  • Used with industrial pumps operating under continuous moderate loads
  • Compatible with conveyor systems demanding low maintenance and longevity
Save to list

€108.93/ pieceexcl. VAT

€131.81incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
619
Type
61916