SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 61916-2RS1

  • ERIKS:23758127
  • Manufacturer:7316570430486
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a single row design with contact seals on both sides. Constructed from bearing steel it accommodates radial and axial loads in both directions. The sealed construction retains lubricant and excludes contaminants enabling a high limiting speed of 3400 r/min. Its robust build and low friction enable reliable performance with minimal maintenance requirements.

Features
  • Contact seals on both sides retain lubricant and exclude contaminants for longer service life
  • Low friction operation supports higher rotational speeds reducing energy loss during use
  • Simple robust single row design allows easy mounting and reliable load accommodation
  • Bearing steel construction ensures durability and consistent performance in demanding environments
  • Grease lubrication enables maintenance-free operation and reduces downtime for users
Application & Usage
  • Used with electric motors requiring high rotational precision and low vibration
  • Ideal for industrial fans operating at elevated speeds and harsh conditions
  • Compatible with pumps needing reliable axial and radial load capacity
Save to list

€140.44/ pieceexcl. VAT

€169.93incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
619
Type
61916