SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 61912-2RS1

  • ERIKS:23758120
  • Manufacturer:7316577660343
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing type 61912-2RS1 features integral seals and a robust sheet metal cage. The bearing is designed for high rotational speeds and reduced maintenance needs. Its low-friction construction accommodates radial and axial loads in both directions. The use of bearing steel enhances service life and reliability in demanding environments.

Features
  • Integral sealing keeps lubricant inside the bearing and prevents contaminant ingress
  • Sheet metal cage provides structural stability under varying operational loads
  • Low friction enables optimised high-speed performance in machine assemblies
  • Accommodates both radial and axial loads supporting versatile mounting options
  • Bearing steel construction ensures durability for extended service life
Application & Usage
  • Used with electric motors requiring compact low-maintenance bearings
  • Ideal for conveyor systems with high-speed rotational requirements
  • Compatible with pumps operating in demanding industrial environments
Save to list

€103.25/ pieceexcl. VAT

€124.93incl. VAT

8 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
619
Type
61912
Alternatives

€74.44/ pieceexcl. VAT

€90.07incl. VAT

Estimated delivery date - 16/11/2026