SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 61909-2RZ

  • ERIKS:23758111
  • Manufacturer:7316577742469
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing features a robust design optimised for low noise and vibration. The bearing accommodates radial and axial loads in both directions supporting high rotational speeds up to 20 000 r/min. Integral non-contact seals on both sides help maintain lubricant and exclude contaminants. The compact 12 mm width and 45 mm bore size suit demanding industrial applications. Reduced maintenance requirements further enhance operational reliability.

Features
  • Non-contact seals retain grease and exclude contaminants for longer service life
  • Optimised for low friction supporting higher rotational speeds up to 20000 r/min
  • Accommodates both radial and axial loads simplifying design requirements
  • Single row construction enables easy mounting reducing installation time
  • Compact 12 mm width allows use in constrained installation spaces
Application & Usage
  • Used with electric motors requiring low noise and minimal vibration
  • Ideal for conveyors needing high-speed reliable bearing performance
  • Compatible with pumps operating under varying load directions
Save to list

€84.45/ pieceexcl. VAT

€102.18incl. VAT

Estimated delivery date - 11/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
619
Type
61909
Alternatives

€52.20/ pieceexcl. VAT

€63.16incl. VAT

Estimated delivery date - 13/11/2026