SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 61907-2RZ

  • ERIKS:23758104
  • Manufacturer:7316577095114
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This deep groove ball bearing features a sealed design optimised for low friction and noise. It supports both radial and axial loads enabling high rotational speeds with reduced maintenance requirements. The integral non-contact sealing retains lubricant and protects against contaminants. Its robust construction ensures reliability for demanding industrial applications.

Features
  • Non-contact seal on both sides retains lubricant and blocks contaminants extending service life
  • Low friction design minimises energy loss supporting high rotational speeds for efficiency
  • Supports radial and axial loads in both directions providing operational versatility
  • Bearing steel construction ensures structural integrity under continuous operational stress
  • Grease lubrication reduces the need for frequent maintenance in long-term use
Application & Usage
  • Used with electric motor assemblies requiring low noise and high speed performance
  • Ideal for conveyor systems operating in dusty or contaminated environments
  • Compatible with precision machinery requiring reduced vibration and minimal maintenance
Save to list

€50.59/ pieceexcl. VAT

€61.21incl. VAT

17 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
619
Type
61907