SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 61907-2RS1

  • ERIKS:12660000
  • Manufacturer:7316574679966
Image 1
Overview

This deep groove ball bearing features integral sealing to retain lubricant and exclude contaminants. Its robust single row design allows for both radial and axial load accommodation. With low friction and optimised internal geometry it supports high-speed operation and minimises maintenance. The 61907-2RS1 model offers reliable performance in demanding industrial environments.

Features
  • Integral sealing retains lubricant and prevents ingress of contaminants extending service life
  • Low friction design enables efficient high-speed operation reducing energy losses
  • Accommodates radial and axial loads in both directions ensuring versatile application
  • Sheet metal cage construction provides durability and precise ball guidance
  • Pre-filled with grease lubrication reduces need for relubrication and maintenance
Application & Usage
  • Used with electric motors in industrial automation systems
  • Ideal for conveyor rollers requiring low noise operation
  • Compatible with pumps operating at high rotational speeds
Save to list

€50.92/ pieceexcl. VAT

€61.61incl. VAT

25 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
619
Type
6190
Alternatives

€42.39/ pieceexcl. VAT

€51.29incl. VAT

Estimated delivery date - 13/11/2026