SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 61905-2RZ

  • ERIKS:23758099
  • Manufacturer:7316577736567
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This single row deep groove ball bearing features integral non-contact seals for extended service life. Its robust versatile design accommodates radial and axial loads in both directions. Low friction and optimised geometry enable high rotational speeds with minimal vibration. The bearing is constructed from bearing steel and supplied pre-lubricated with grease. Maintenance requirements are minimised supporting efficient reliable operation in demanding environments.

Features
  • Integral sealing retains lubricant and excludes contaminants for longer service life
  • Low friction design enables high-speed operation with reduced energy consumption
  • Accommodates radial and axial loads in both directions for versatile application
  • Sheet metal cage construction provides durability and operational stability
  • Pre-lubricated with grease to minimise maintenance demands and downtime
Application & Usage
  • Used with electric motors in industrial automation systems
  • Ideal for conveyors and transport equipment requiring low vibration
  • Compatible with pumps and fans operating at high rotational speeds
Save to list

€28.17/ pieceexcl. VAT

€34.09incl. VAT

129 In stock - Estimated delivery date 10/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
619
Type
61905