SKF

SKF Single row deep groove ball bearing Steel Closure on both sides 61905-2RS1/W64

  • ERIKS:13197592
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Overview

This content outlines fundamental information about SKF a company established in 1907 with a significant global footprint. With operations in approximately 130 countries SKF supports various sectors by providing solutions wherever movement occurs. The company employs over 38 000 people and collaborates with 17 000 distributor locations. SKF's reach extends into numerous industries integrating into both commercial and everyday applications.

Features
  • Global presence ensures reliable support and product availability for multinational operations
  • Extensive distributor network enables fast delivery and local service for customers worldwide
  • Integration across diverse industries allows flexible application and broad compatibility for users
  • Long-established expertise provides confidence in technical support and product performance
Application & Usage
  • Used with high-volume industrial equipment in multinational manufacturing plants
  • Ideal for maintenance operations requiring broad distributor access and local service
  • Compatible with machinery across automotive
  • energy
  • and general engineering sectors
Save to list

€98.03/ pieceexcl. VAT

€118.62incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SKF
Series
619
Type
61905
Execution
Single row
Inner Diameter
25 mm
Outer Diameter
42 mm
Width
9 mm
Material
Steel
Sealing
Closure on both sides
Material sealing
Rubber
Internal clearance
CN (normal)
Cage
Steel
Running accuracy
Standard
Lubrication
W64
Dynamic load rating
7.02 kN
Static load rating
4.3 kN
B
9 mm
D
42 mm
d
25 mm